- Product Details
RVS Vertical Ammonia Receiver ( 55in. X 216 in. Gallons)
RVS Vertical Ammonia Receiver ( 55in x 216 in. Gallons) Serial Number: 44208. Tank National Board Number: WRT3. Tank Estimated Capacity (Gallons). Tank MAWP (PSI @ Temp): 250 PSI @ 300 F. Tank MAWT (PSI @ Temp): -20F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2008. Shipping Dimensions (Inches): 216 x 96 x 216. LB
Product Details
- Stock No: OTIS37
- Manufacturer: RVS
- Serial Number: 44208
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 55
- Tank Length (Inches): 216
- Tank National Board Number: WRT3
- Tank MAWP (PSI at temp): 250 PSI @ 300 F
- Tank MAWT (temp at PSI): -20F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 216
- Width (Inches): 96
- Height (Inches): 216
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2008
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!