- Product Details
RVS Vertical Ammonia Subcooler (36in X 96in. 528 Gallons)
RVS Vertical Ammonia Subcooler (36in x 96in. 528 Gallons) Serial Number: 89643. Tank National Board Number: 2401. Tank Estimated Capacity (Gallons): 528. Tank MAWP (PSI @ Temp): 150 PSI @ 300F. Tank MAWT (PSI @ Temp): -20°F @ 150 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1989. Shipping Dimensions (Inches): 81 x 81 x 125. 1500 LB
Product Details
- Stock No: HAIN300
- Manufacturer: RVS
- Serial Number: 89643
Tank Details
- Refrigeration Tank Type: Subcooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 36
- Tank Length (Inches): 96
- Tank Estimated Capacity (Gallons): 528
- Tank National Board Number: 2401
- Tank MAWP (PSI at temp): 150 PSI @ 300F
- Tank MAWT (temp at PSI): -20°F @ 150 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 81
- Width (Inches): 81
- Height (Inches): 125
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1989
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!