S. A. Armstrong Shell & Tube Heat Exchanger - 10.6 sq. ft.

S. A. Armstrong Shell & Tube Heat Exchanger - 10.6 sq. ft.

S. A. Armstrong Shell & Tube Heat Exchanger. S/N: 68030. Cat no. WS 65-2E1. Date of MFR. Nov/83. Max operating temp: 375 °F. Max. Working Press. Shell: 150 PSI. Max. Working Press. Tubes: 150 PSI. 2 pass heat exchanger. (13) Inner tube dimensions: 5 ft. L x 5/8 in. dia. Inlets/outlets: (2) 2-1/4 in. FNPT. (1) ¾ in. FNPT. (1) 1-1/4 in. FNPT. (1) 1-1/2 in. FNPT. Overall dimensions: 6 ft. 1-1/2 in. L x 10-1/2 in. W x 11 in. H.

Product Details

  • Stock No: TMCB279A
  • Manufacturer: S.A. Armstrong LTD.
  • Serial Number: 68030

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 10.6
  • Number of Passes: 2
  • Tube Material: Stainless Steel
  • Number of Tubes: 13
  • Tube Diameter (inches): 0.625
  • Tube Length (inches): 60
  • MAWP (PSI at temp): 150 PSI @ 375 °F
  • Inlets & Outlets Description: Inlets/outlets: (2) 2-1/4 in. FNPT. (1) ¾ in. FNPT. (1) 1-1/4 in. FNPT. (1) 1-1/2 in. FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 73.5
  • Width (Inches): 10.5
  • Height (Inches): 11

Additional Product Details

  • Year of Manufacture: 1983
S. A. Armstrong Shell & Tube Heat Exchanger - 10.6 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed