- Product Details
Safeline Metal Detector
Safeline Metal Detector. Model: STD300X125/P/IL/V2. S/N: 9123. Job No: 8385. Maximum aperture/clearance above belt: 12 in. W x 4 in. H. Frequency: 300 kHz. Sensitivity: 2.0 mm ferrous metals, 2.5 mm non-magnetic stainless steel, 2.0 mm non-ferrous metals. Detector features an indicator beacon and pneumatic reject piston that empties product into a 15 in. L x 12 in. W x 17 in. H reject tray. (2) Banner Mini-Beams, Model: SM312D. Conveyor infeed/exit height: 33-1/2 in. Overall dimensions: 73 in. L x 40 in. W x 63 in. H.
Product Details
- Stock No: ERCS043.
- Manufacturer: Safeline Inc.
- Model: STD300X125/P/IL/V2
- Serial Number: 9123
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!