- Product Details
San Jamar Ultimate Gourmet Two-Tier Garnish Center
San Jamar Ultimate Gourmet Two-Tier Garnish Center. Capacity: (8) pint containers: 2-1/2 in. x 5 in. x 3 in. deep. 2 larger containers: 5-1/2 in. x 5-1/4 in. x 2.5 in. Material of constructions is 22 gauge, 304 stainless steel. This unit features 2 tiers both covered with Plexiglas plus two side attachments for additional storage. Overall dimensions: 1 ft. 9 in. L x 1 ft. W x 1 ft. 3/4 in. H.(ACN2).
Product Details
- Stock No: JJTT12
- Manufacturer: San Jamar
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!