- Product Details
Sandpiper Air Operated Diaphragm Pump
Sandpiper Air Operated Diaphragm Pump. Model: SA3-A. Nominal capacity: 260 gpm @ 125 psi. Displacement per stroke: 1.62 gal. Aluminum construction. Maximum diameter solids handling: up to 3 in. SA series pumps are designed for slurries and liquids with suspended solids. The equipped flap valves allow passage of entrained line-size solids without damage. Inlets: (1) 3/4 in. dia. NPT (female, air), (1) 3/4 in. dia. NPT (female, air exhaust), (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Outlets: (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Overall dimensions: 3ft. 1 in. L x 1ft. 5 in. W x 2ft. 6 in. H.(ACN31a). (GK).
Product Details
- Stock No: DSVT078D.2
- Manufacturer: Sandpiper
- Model: SA3-A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!