Sani-Matic Stainless Steel COP Tank – 100 Gallon
Sani-Matic Stainless Steel COP Tank – 100 Gallon
Sani-Matic Stainless Steel COP Tank. Model: URWJ-100. Inside straight-wall dimensions: 6 ft. 6 in. L x 1 ft. 1 in. W x 1 ft. 5 in. H. (18) 3/8 in. dia. sanitary side jets. APV Crepaco stainless steel centrifugal pump. Model: 8, Baldor motor: 10 hp. Pump provides for the recirculation of water and chemicals for a rolling wash action. Inlets: 6 ft. 6 in. L x 1 ft. 1 in. W (top infeed). Outlet: (1) 2-1/2 ACME fitting. Overall dimensions: 6 ft. 10 in. L x 1 ft. 1 in. W x 3 ft. 2 in. H.(ACN182).
Product Details
- Product ID: 9629
- Stock No: BZCH126.36
- Manufacturer: Sani-Matic
- Model: URWJ-100
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sani-Matic Stainless Steel COP Tank. Model: URWJ-100. Inside straight-wall dimensions: 6 ft. 6 in. L x 1 ft. 1 in. W x 1 ft. 5 in. H. (18) 3/8 in. dia. sanitary side jets. APV Crepaco stainless steel centrifugal pump. Model: 8, Baldor motor: 10 hp. Pump provides for the recirculation of water and chemicals for a rolling wash action. Inlets: 6 ft. 6 in. L x 1 ft. 1 in. W (top infeed). Outlet: (1) 2-1/2 ACME fitting. Overall dimensions: 6 ft. 10 in. L x 1 ft. 1 in. W x 3 ft. 2 in. H.(ACN182).
- manufacturer: Sani-Matic
- model: URWJ-100
- name: Sani-Matic Stainless Steel COP Tank – 100 Gallon
- product_id: 9629
- stock_no: BZCH126.36
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.