Sani-Matic Stainless Steel COP Tank- 450 Gallon
Sani-Matic Stainless Steel COP Tank- 450 Gallon
Sani-Matic Systems Sanitation Equipment Stainless Steel COP Tank- 450 Gallon. Model: SWJ-450. S/N: 180447. P.O. No.127662. Inside straight-wall dimensions: 8 ft. 3 in. L x 3 ft. W x 2 ft. 4 in. H. (36) 1/4 in. dia. spray ports. Inlets: (4) 1-1/2 in. dia. S-line fittings (media), 8 ft. 3 in. L x 3 ft. W (top infeed). Outlets: (1) 3 in. dia. S-line fitting, (1) 1 in. dia. NPT fitting. Overall dimensions: 9 ft. L x 3 ft. 8 in. W x 3 ft. 6 in. H.
Product Details
- Product ID: 9605
- Stock No: DNBA073
- Manufacturer: Sani-Matic
- Model: SWJ-450
- Serial Number: 180447
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sani-Matic Systems Sanitation Equipment Stainless Steel COP Tank- 450 Gallon. Model: SWJ-450. S/N: 180447. P.O. No.127662. Inside straight-wall dimensions: 8 ft. 3 in. L x 3 ft. W x 2 ft. 4 in. H. (36) 1/4 in. dia. spray ports. Inlets: (4) 1-1/2 in. dia. S-line fittings (media), 8 ft. 3 in. L x 3 ft. W (top infeed). Outlets: (1) 3 in. dia. S-line fitting, (1) 1 in. dia. NPT fitting. Overall dimensions: 9 ft. L x 3 ft. 8 in. W x 3 ft. 6 in. H.
- manufacturer: Sani-Matic
- model: SWJ-450
- name: Sani-Matic Stainless Steel COP Tank- 450 Gallon
- product_id: 9605
- serial_number: 180447
- stock_no: DNBA073
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.