Sanitary Centrifugal Pump

Sanitary Centrifugal Pump

Sanitary Centrifugal Pump. 316 stainless steel construction. Impeller diameter: 6 in. Baldor Industrial Motor, 10 hp, 3450 rpm, 208-230/460 V, 23.3-24/12 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. L x 11 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: OIP157.
  • Manufacturer: Not Specified

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed