Sanitary Centrifugal Pump
Sanitary Centrifugal Pump
Sanitary Centrifugal Pump. Model: AC4410MD28T-E. Impeller diameter: 10 in. Baldor industrial motor, 30 hp, 3 phase. Inlet: (1) 6 in. dia. S-line fitting. Outlet: (1) 4 in. dia. S-line fitting. Overall dimensions: 3 ft. 2 in. L x 1 ft. 8 in. W x 1 ft. 2 in. H.(ACN70).
Product Details
- Product ID: 9917
- Stock No: RGMP348B
- Manufacturer: Not Specified
- Model: AC4410MD28T-E
- Serial Number: CC-29013-1-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sanitary Centrifugal Pump. Model: AC4410MD28T-E. Impeller diameter: 10 in. Baldor industrial motor, 30 hp, 3 phase. Inlet: (1) 6 in. dia. S-line fitting. Outlet: (1) 4 in. dia. S-line fitting. Overall dimensions: 3 ft. 2 in. L x 1 ft. 8 in. W x 1 ft. 2 in. H.(ACN70).
- manufacturer: Not Specified
- model: AC4410MD28T-E
- name: Sanitary Centrifugal Pump
- product_id: 9917
- serial_number: CC-29013-1-1
- stock_no: RGMP348B
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.