Sanitary Grinder/Finisher

Sanitary Grinder/Finisher

Sanitary Grinder/Finisher. Capacity: 2.5 cu. ft. Unit is equipped with (30) 7-1/2 in. dia. x 3/8 in. W rotating blades and (6) 22 in. L x 2 in. W rotating paddles. Tyler 2-1/2 in. mesh screen. Pacemaker Motor, 25 hp, 1760 rpm, 67/33.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. S-line fitting, (2) 1 in. dia. vent holes. Infeed hopper: 22 in. L x 10 in. W. Outlets: (1) 30 in. L x 17-1/2 in. W. Overall dimensions: 82 in. L x 42 in. W x 81 in. H.

Product Details

  • Stock No: 55.437
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sanitary Grinder/Finisher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed