S.A.T. Co. Reactor- 120 Gallons
S.A.T. Co. Reactor- 120 Gallons. Model J3557. S/N NJ STD 224. Inside dimensions: 29 in. L x 27 in. W x 45 in. H. Jacket: MAWP 75 lbs, max temp 650 °F. HDSB-511 jacket only. Inlets/outlets: (2) 2 in., (2) 4 in. sight glass, (1) 3 in. sight glass, (1) 1/2 in., (1) 3/8 in. Manway dia: 15 in. Overall dimensions: 38 in. L x 36 in. W x 71 in. H.(HB2)
Product Details
- Stock No: OI146.
- Manufacturer: S.A.T. Co.
- Model: J3557
- Serial Number: NJ STD 224
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets/outlets: (2) 2 in., (2) 4 in. sight glass, (1) 3 in. sight glass, (1) 1/2 in., (1) 3/8 in.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 38
- Width (Inches): 36
- Height (Inches): 71
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!