Scherping Stainless Steel Air Eliminator Model AE-100

Scherping Stainless Steel Air Eliminator Model AE-100

Scherping Stainless Steel Air Eliminator. Job No. 960641003. Model AE-100. Inlets/Outlets: (1) 3 in. (1) 4 in. (1) 1-¼ in. Overall dimensions: 22 in. W, 22 in. L, 49 in. H. Tank Diameter: 12 in. Tank Height: 28 in. Three 2 in. legs.

Product Details

  • Stock No: RLOL324.2a
  • Manufacturer: Scherping
  • Model: AE 100

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Scherping Stainless Steel Air Eliminator Model AE-100
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed