Scherping Stainless Steel Air Eliminator Model AE-100
Scherping Stainless Steel Air Eliminator. Job No. 960641003. Model AE-100. Inlets/Outlets: (1) 3 in. (1) 4 in. (1) 1-¼ in. Overall dimensions: 22 in. W, 22 in. L, 49 in. H. Tank Diameter: 12 in. Tank Height: 28 in. Three 2 in. legs.
Product Details
- Stock No: RLOL324.2a
- Manufacturer: Scherping
- Model: AE 100