Scherping Welding Inc. Stainless Steel Skid Mounted 3-Tank CIP System

Scherping Welding Inc. Stainless Steel Skid Mounted 3-Tank CIP System

Scherping Welding Inc. Stainless Steel Skid Mounted 3-Tank CIP System. (1) 100 gallon stainless steel CIP tank, straight wall dimensions: 2 ft. 6-1/8 in. L x 2 ft. 9-1/8 in. W x 2 ft. 8 in. H. (2) 200 gallon stainless steel CIP tanks, straight wall dimensions: 3 ft. 10-1/8 in. L x 2 ft. 9-1/8 in. W x 3 ft. 4 in. H. Ampco centrifugal pump, Model: 3 x 2-1/2 DC2. Impeller diameter: 4-5/8 in. Baldor industrial motor, 7-1/2 hp, 575V, 3450 rpm. Skid mounted system with a remote Panel Systems Co. stainless steel control panel. (5) Pneumatic valves. Overall dimensions: 16 ft. 6 in. L x 2 ft. 10 in. W x 6 ft. 2 in. H.

Product Details

  • Stock No: HDAF534.59a
  • Manufacturer: Scherping

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Scherping Welding Inc. Stainless Steel Skid Mounted 3-Tank CIP System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed