Schmidt Plate Heat Exchanger
Schmidt Plate Heat Exchanger
Schmidt Plate Heat Exchanger. Model Sigma-27H-150. 2 Section Stainless Steel.
Product Details
- Product ID: 8343
- Stock No: CSWB364.25a
- Manufacturer: Schmidt
- Model: Sigma-27H-150
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Schmidt Plate Heat Exchanger. Model Sigma-27H-150. 2 Section Stainless Steel.
- manufacturer: Schmidt
- model: Sigma-27H-150
- name: Schmidt Plate Heat Exchanger
- product_id: 8343
- stock_no: CSWB364.25a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.