Schmidt Three Effect Plate Evaporator

Schmidt Three Effect Plate Evaporator

Schmidt Sigma Star three efect plate evaporator, with essence recovery, and an evaporation capacity of 16,000 pph of water removal. The system has a product feed flow rate of 18,580 pph 6 brix @ 140 °F producing 2,124 gph, product flow rate of 2,580 pph 72 brix concentrate @ 110 °F producing 228 gph, and evaporation rate of 16,00 pph producing 1,921 gph. This is a complete system to include all sanitary pumps, preheaters, and controls. It was completely gone through in 1998 [ new plates, gaskets, and essence system ], was last running fruit juice for concentrate, and is in excellent condition.

Product Details

  • Stock No: 2750.PF3a
  • Manufacturer: Schmidt
  • Model: Sigma Star

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Schmidt Three Effect Plate Evaporator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed