Schroder Brine Chiller

Schroder Brine Chiller

Schroder Brine Chillers. Type: LK200. S/N: S980201. Capacity: approx. 2 ton. Refrigerant: R-22. MAWP: 377.09 psi. (26 Bar), 2 hp (1.5 Kw), 3 x 440 V, 60 Hz, 5.7 amps. Evaporator: 18 in. L x 4-3/4 in. W x 17 in. H. (9) Fins per inch. Fan diameter: 14 in. Unit is for liquid refrigeration systems. Stainless steel submersible tube: 8-1/2 in. diameter x 35 in. H. Overall system dimensions: 23-1/2 in. L x 21 in. W x 22 in. H.

Product Details

  • Stock No: EKTF7806.1
  • Manufacturer: Schroder
  • Serial Number: S980201

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Schroder Brine Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed