Schweitzer's Single Shell Balance Tank - 85 Gallons
Schweitzer's Single Shell Balance Tank - 85 Gallons
Schweitzer's Single Shell Balance Tank. S/N: 8248-90. 85 Gallon capacity. Inlets: (4) 2-1/2 in. s-line. (1) 2-1/2 in. acme. (1) 2 in. acme. (1) 4-5/8 in. port. Outlets: (1) 2-1/2 in. acme. (1) 2 in. acme. Inside dimensions: 2 ft. 11 in. dia. x 1 ft. 8-1/2 in. straight wall. Overall dimensions: 3 ft. 6 in. L. x 3 ft. 2 in. W. x 3 ft. 6 in. H.
Product Details
- Product ID: 6249
- Stock No: OI94
- Manufacturer: Schweitzer’s
- Model:
- Serial Number: 8248-90
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Schweitzer's Single Shell Balance Tank. S/N: 8248-90. 85 Gallon capacity. Inlets: (4) 2-1/2 in. s-line. (1) 2-1/2 in. acme. (1) 2 in. acme. (1) 4-5/8 in. port. Outlets: (1) 2-1/2 in. acme. (1) 2 in. acme. Inside dimensions: 2 ft. 11 in. dia. x 1 ft. 8-1/2 in. straight wall. Overall dimensions: 3 ft. 6 in. L. x 3 ft. 2 in. W. x 3 ft. 6 in. H.
- manufacturer: Schweitzer’s
- name: Schweitzer's Single Shell Balance Tank - 85 Gallons
- product_id: 6249
- serial_number: 8248-90
- stock_no: OI94
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.