- Product Details
Scot 15 Centrifugal Motor Pump (7.5 HP, 400 GPM Max)
Scot 15 Standard Fitted Motor Pump - Model: 15, Serial No: 0249510. Cast Iron 3x3 BN-Carbon Seal. Enclosed Impeller Dia(in): 5.12, 7.5 HP, TEFC, 3500 RPM, PH: 3, 60 HZ, 230/460 Volts. Max PSI: 78, Max GPM: 400. WEG 3 Phase Motor: Ph: 3, Frame: 184JM, Hp: 7.5, Rpm 3500, Volts 208-230/460, Amps: 20.1 18.3/9.13, Hz: 60, Nom Eff: 86.7, 3/4 EFF: 86.2, Model No: 00736ES3E184JM
Product Details
- Stock No: NSF21.51
- Manufacturer: Scot Pump
- Model: 15
- Serial Number: 249510
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 400
- Max Speed RPM: 3500
- Maximum Temperature (F): 70
- Maximum Pressure MAWP (PSI): 78
- Impeller Diameter (inches): 5.12
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3.5
- Inlet/Outlet Type 1: NPT
- Inlet/Outlet Flange Size (inches) 1: 7.5
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 3.5
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 7.5
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 7.5
- Motor RPM: 3500
- Motor Voltage: 208-230/460
- Motor Amps: 20.1/18.3/9.13
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184JM
Dimensions:
- Length (Inches): 21
- Width (Inches): 14
- Height (Inches): 13
- Weight (LBS): 156
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!