- Product Details
Scotsman Stainless Steel Flaked Ice / Ice Water Dispenser
2005 Scotsman Stainless Steel Flaked Ice / Ice Water Dispenser. Model: MDT3F12A-1A. Rated capacity per 24 hour period is 392 lbs. of chewable, flaked ice. Refrigerant: Freon (R-134). Electrical requirement: 115V, minimum circuit ampacity: 9.4, 60 Hz, 1 phase. Respective high and low design pressures: 235 psi and 124 psi. Specifically designed to meet the strict requirements of health care facilities, this unit features a “touch-free”, infrared toggle design that dispenses ice when the sensor is triggered, thus eliminating the need of physical contact with the surfaces of the machine and ensuring that the risk of cross-contamination is greatly reduced. Other features include a counter top design, reduced fan noise for quiet operation, convenient toggle switch delivering only ice or ice and water as desired, and a 12 lb. storage bin. Overall dimensions: 1 ft. 2 in. L x 2 ft. W x 2 ft. 10 in. H.(ACN32).
Product Details
- Stock No: SFEC50222.4
- Manufacturer: Scotsman
- Model: MDT3F12A
- Serial Number: 5050000000000
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!