Screw Auger Conveyor

Screw Auger Conveyor

Screw Auger Conveyor. Mild steel construction. Screw auger dimensions: 6 in. dia. x 21 ft. 8 in. L. Screw pitch: 3-1/2 in. Housing diameter: 7 in. Baldor Industrial Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.4/1.7 amps, 60 Hz, 3 phase. Dodge Screw Conveyor Drive, 25.64 ratio, 67.27 rpm (final). Inlets: (1) 7 in. L x 7 in. W flanged square infeed. Outlets: (1) 5 in. dia. discharge. Overall dimensions: 23 ft. 2 in. L x 1 ft. 3 in. W x 2 ft. 6-1/2 in. H.

Product Details

  • Stock No: OI273.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Screw Auger Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed