Screw Auger Feeder with Hopper- Approx. 5.5 Cu Ft.

Screw Auger Feeder with Hopper- Approx. 5.5 Cu Ft.

Screw Auger Feeder with Hopper- Approx. 5.5 Cu Ft. Screw auger dimensions: 11-1/2 in. dia. x 51 in. L. Infeed hopper dimensions: 41 in. L x 21 in. W. Sumitomo SM Beier Variator Variable Speed Drive, Model No. HFAMN2-1845-2, S/N 007499C, speed range: 0.2-0.8, ratio: 17. Inlets: (1) 2 in. dia. S-line fitting, (1) 24 in. L x 12 in. W infeed. Outlets: (1) 12 in. dia. flanged discharge. Overall dimensions: 99 in. L x 21-1/2 in. W x 37 in. H.

Product Details

  • Stock No: CJR1816
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Screw Auger Feeder with Hopper- Approx. 5.5 Cu Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed