Screw Cap Tightener

Screw Cap Tightener

Screw Cap Tightner,1/5 hp 115-230 volts 156 Output rpm, 18 in. L x 18 in. W x 31 in. H.

Product Details

  • Product ID: 3977
  • Stock No: 17a.HDVM112.3a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Screw Cap Tightner,1/5 hp 115-230 volts 156 Output rpm, 18 in. L x 18 in. W x 31 in. H.
  • manufacturer: Not Specified
  • name: Screw Cap Tightener
  • product_id: 3977
  • stock_no: 17a.HDVM112.3a

Screw Cap Tightener

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed