Seasoning Tumbler

Seasoning Tumbler

Seasoning Tumbler. Stainless steel. Barrel: approx 8 ft L. x 27-1/2 in. dia. (3) 4 in. H removable interior flights (helps product flow). Tumbler has a 9° incline. Flights are bolted down. Cylinder height: 33.5 in. (low end from floor), 47 in. (high end from floor). Carbon steel legs with casters. Overall dimensions: 8 ft. L x 4 ft. W x 6 ft. H.

Product Details

  • Stock No: 15.L00010.1a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Seasoning Tumbler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed