Semco Rotary Airlock Valve

Semco Rotary Airlock Valve

Semco Rotary Valve. Model: RV-04. S/N: 872801. SEW Eurodrive motor, 3/4 hp, 1700 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. SEW Eurodrive gear reducer, ratio: 68.71:1, output: 25 rpm, 1890 lb. in., Type: R600T80K4. Motor sprocket: 4 in. Valve sprocket: 6 in. Sprocket ratio: 1.5:1. Final rpms at valve: 17 rpms. Flange Inlet ID: 10 in. L x 9 ½ in. W. Flange Inlet OD: 15 in. L x 13 ½ in. W. Outlet diameter: 10 in. Overall dimensions: 2 ft. 3 in. L x 2 ft. W x 1 ft. 5 in. H.

Product Details

  • Stock No: SGMN126.1a
  • Manufacturer: Semco
  • Model: RV-04
  • Serial Number: 872801

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Semco Rotary Airlock Valve
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed