Semi-Automatic Single Piston Volumetric Filler
Semi-Automatic Single Piston Volumetric Filler. All pneumatic. (2) Nozzles: 1/2 in. dia. and 1 in. dia. Piston dia.: 3 in. Piston stroke: 6 in. Valve dia.: 1/2 in. and 1 in. Max filler volume: 1.5 liters (50.7 oz). Capacity: 8-12 bpm. Bottle dimensions: 1-3/4 in. to 4 in. W; 6 in. to 9-1/2 in. H. (2) Side tables and fill table. Tank volume: 8 liters (2.1 gal.) (XMR24a)
Product Details
- Stock No: EEGC385.1
- Manufacturer: Not Specified
Filler & Capper Details