- Product Details
Settle Refrigeration Inc Horizontal Ammonia Receiver ( 36in. X 166in. 730 Gallons)
Settle Refrigeration Inc. Horizontal Ammonia Receiver ( 36in x 166in. 730 Gallons) Serial Number: 195. Tank National Board Number: 26. Tank Estimated Capacity (Gallons): 730. Tank MAWP (PSI @ Temp): 250 PSI @ 650 F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1977. Shipping Dimensions (Inches): 166 x 45 x 61. 4000 LB
Product Details
- Stock No: OBI06
- Manufacturer: Settle Refrigeration Inc
- Serial Number: 195
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 36
- Tank Length (Inches): 166
- Tank Estimated Capacity (Gallons): 730
- Tank National Board Number: 26
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
- Tank Inlets & Outlets Description: Inlet of 3 1/2" & Outlet of 2 1/2".
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 166
- Width (Inches): 45
- Height (Inches): 61
- Weight (LBS): 4,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1977
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!