SEW Euro drive - 1 HP

SEW Euro drive - 1 HP

SEW motor: 1 hp, 1700 rpm, 230/460 v, 3.70/1.85 a, 60 Hz, 3 phase. SEW Euro drive: 1700 in rpm, 49 out rpm, 1290 torque, 34.73 ratio. Overall motor dimensions: 1 ft. 8 in. L x 9 in. W x 9 in. H.

Product Details

  • Stock No: SSND060.1
  • Manufacturer: SEW-EURODRIVE

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SEW Euro drive - 1 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed