SEW-Euro Drive Motor - 3 HP

SEW-Euro Drive Motor - 3 HP

SEW-Euro Drive Motor-3 HP. Type: DFV112N6-KS. S.O. No. 880064769.95.95.001. Motor specifications: 1140 rpm, 230/460 V, 8.9/4.4 amps, 60 Hz, 3 phase. Insulation class: F. Nema design: B. Shaft diameter: 1 in. Overall dimensions: 1 ft. 2 in. dia. x 1 ft. 1 in. H. (ACN6)

Product Details

  • Stock No: SMBS406.1a
  • Manufacturer: SEW-EURODRIVE
  • Model: DFV112N6-KS

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 3
  • Motor RPM: 1140
  • Motor Voltage: 230/460
  • Motor Amps: 8.9/4.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Width (Inches): 14
  • Height (Inches): 13
  • ACN: 6

Additional Product Details

SEW-Euro Drive Motor - 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed