Sew Euro Drive Motor - 5HP
Sew Euro Drive Motor - 5HP
Sew Euro Drive Motor - 5HP. Type: DFT100L4. TEFC 230/460V-3PH. S.O. 870288427.01.01.001. A: 13.6/6.8, S.F.: 1.0, Duty: CONT, RPM: 1680. Shaft: 1.125" dia x 2.375" long. Faceplate Diameter: 10 in.
Product Details
- Product ID: 582
- Stock No: SGM233.
- Manufacturer: SEW
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sew Euro Drive Motor - 5HP. Type: DFT100L4. TEFC 230/460V-3PH. S.O. 870288427.01.01.001. A: 13.6/6.8, S.F.: 1.0, Duty: CONT, RPM: 1680. Shaft: 1.125" dia x 2.375" long. Faceplate Diameter: 10 in.
- manufacturer: SEW
- name: Sew Euro Drive Motor - 5HP
- product_id: 582
- stock_no: SGM233.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.