Sew-Eurodrive High Viscosity Agitator Drive
Sew-Eurodrive High Viscosity Agitator Drive
(2) Sew-Eurodrive High Viscosity Agitator Drives. Model: KF86DV132S4. S/N's: 850021736 2.01.85.001 and 850021736 2.01.85.002. Final rpm: 54. Ratio: 31.69. Torque: 8750 in-lbs. Coupling shaft dimensions: 2-1/2 in. dia. x 5 in. H. Sew-Eurodrive Motor, 7.5 hp, 1720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Mounting flange dimensions: 13-1/2 in. dia. with (4) 3/4 in. dia. attachment holes at a center-to-center distance of 11-1/2 in. Overall dimensions: 29 in. L x 13 in W x 14 in. H.
Product Details
- Product ID: 3052
- Stock No: OI173.
- Manufacturer: Sew-Eurodrive
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (2) Sew-Eurodrive High Viscosity Agitator Drives. Model: KF86DV132S4. S/N's: 850021736 2.01.85.001 and 850021736 2.01.85.002. Final rpm: 54. Ratio: 31.69. Torque: 8750 in-lbs. Coupling shaft dimensions: 2-1/2 in. dia. x 5 in. H. Sew-Eurodrive Motor, 7.5 hp, 1720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Mounting flange dimensions: 13-1/2 in. dia. with (4) 3/4 in. dia. attachment holes at a center-to-center distance of 11-1/2 in. Overall dimensions: 29 in. L x 13 in W x 14 in. H.
- manufacturer: Sew-Eurodrive
- name: Sew-Eurodrive High Viscosity Agitator Drive
- product_id: 3052
- stock_no: OI173.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.