Sew-Eurodrive Right-Angle Variable Speed Reducer- 1.5 HP

Sew-Eurodrive Right-Angle Variable Speed Reducer- 1.5 HP

Sew-Eurodrive Right-Angle Variable Speed Reducer- 1.5 HP. Model: S6202480T9084. S/N: 890034874 2 01 89 001. Ratio: 37.98. Input rpm: 460-2290. Output rpm: 12.1/60. Mounting position: B3B. Shaft diameter: 1-3/8 in. Sew-Eurodrive Motor, 1.5 hp, 460/2290 rpm, 230/460 V, 4.75/2.38 amps, 60 Hz, 3 phase. Overall dimensions: 2 ft. 5 in. L x 12 in. W x 12 in. H.

Product Details

  • Stock No: SUBF010C.
  • Manufacturer: SEW-EURODRIVE
  • Model: S6202480T9084
  • Serial Number: 890034874 2 01 89 001

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 2290
  • Motor Voltage: 230/460
  • Motor Amps: 4.75/2.38
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 12
  • Height (Inches): 12

Additional Product Details

Sew-Eurodrive Right-Angle Variable Speed Reducer- 1.5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed