- Product Details
Shell and Tube Heat Exhanger
Shell and Tube Heat Exhanger. 35 sq. ft. surface area. Shell dimensions: 14-1/2 in. dia. x 22 ft. L. Inlets: (8) 3/4 in. dia. tubes (product), (1) 2 in. dia. pipe (media). Outlets: (8) 3/4 in. dia. tubes (product), (1) 1 in. dia. pipe (media), (1) 2 in. pipe (media), (1) 2-1/2 in. dia. bevel fitting with hex nut (pressure relief). Overall dimensions: 22 ft. 7 in. L x 15 in. W x 37 in. H.
Product Details
- Stock No: 333
- Manufacturer: Not Specified
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!