Shick Tube-Veyor Corp. Auto-Jet Filter

Shick Tube-Veyor Corp. Auto-Jet Filter

Shick Tube-Veyor Corp Auto-Jet Filter. Model: 58AJ25. S/N: FC-9906-106-3. Access door dimensions: 1 ft. 8 in. W x 3 ft. H. Inlets/Outlets: (2) 1 ½ in. FNPT. The Shick Tube-Veyor Corp. Auto-Jet Filter dust collector is design to effectively separate pneumatic conveyed products from a pressure air stream. Dust infused enters the unit and passes through filter bag housing to the clean air plenum and then is expelled near the top of the unit. An electronic timer sequentially activates valves which direct a concise burst of air into the bags causing accumulated dust to be released from the bags and fall into a vessel. Overall dimensions: 6 ft. 3 in. L x 4 ft. 9 in. W x 7 ft. 10 in. H.(ACN104).

Product Details

  • Stock No: DNBA222
  • Manufacturer: Shick Tube-Veyor Corp.
  • Model: 58AJ25
  • Serial Number: FC-9906-106-3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Shick Tube-Veyor Corp. Auto-Jet Filter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed