- Product Details
Shick/Tuthill Vacuum & Blower
Tuthill Vacuum & Blower: Model No: 5514-46L3W, Serial No: 1622810710., Leeson Motor: CC: 005A, Cat No: G150023.60, Frame: 326T, Design: B, Phase: 3, Model: C326T17FB9D, Encl: TEFC, Date: 02010, Duty: Cont, Max Amb: 40, INS CL: F5, Serial No: 100046, Hp: 50, Volt: 208-230/460,Code: G, SF: 1.25, RPM: 1770, Amps: 128-117.8/58.9, PF: 85.5, Nom.Eff: 93.0, PE BRG: 6312, OPE Brg: 6312. Weight: 561lbs., Universal Silencer: Model No: URB-6, Part No: 55106AA, Serial No: B5166-06-1 Noise Control and Air Filtration Solutions.
Product Details
- Stock No: OTIS53
- Manufacturer: Shick/ Tuthill
- Model: 5514-46L3W
- Serial Number: 1622810710
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 5,040
- Motor RPM: 17,701,470
- Motor Voltage: 208-230/460, 190/280
- Motor Amps: 128-117.8/58.9, 115/57.5
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
- Motor Frame Size: 326T
Dimensions:
- Length (Inches): 94
- Width (Inches): 47
- Height (Inches): 78
- Weight (LBS): 2,500
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!