Shriver Plate and Frame Filter Press

Shriver Plate and Frame Filter Press

Shriver Plate and Frame Filter Press. S/N 28594. (25) Cast steel plates. Plate dimensions: 12 in. L x 1 in. W. x 12 in. H. Cake capacity: 25 sq. ft. Filter pressure with Shriver Diaphragm Pump, size 0E8, S/N G475. Induction Motor, 1.5 hp, 1730 rpm. 230/460 V, 4.8/2.4 amps, 60 Hz, 3 phase. Inlets/outlets: 2-1/2 dia. ports. Overall Dimensions: 44 in. L x 26 in. W x 40 in. H.

Product Details

  • Stock No: 45.SS3a.5
  • Manufacturer: T. Shriver & Co. Inc.
  • Serial Number: 28594

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Shriver Plate and Frame Filter Press

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed