Shriver Plate and Frame Filter Press
Shriver Plate and Frame Filter Press. Model: 18. S/N: 28342. 316 Stainless steel plates. Maximum filtering pressure: 100 psi. Frame is equipped with (16) plates and (16) dividers. Plates are closed by turning a manual vise. Filtering area: 56.64 sq. ft. (4) Casters allow for easy positioning. Inlets/outlets: (4) 1-1/2 in. dia. threaded fittings. Overall dimensions: 57 in. L x 30 in. W x 43 in. H.
Product Details
- Stock No: ED-201.16
- Manufacturer: T. Shriver & Co. Inc.
- Model: 18
- Serial Number: 28342