Siemens-Allis 4160V Electric Motor- 450 HP

Siemens-Allis 4160V Electric Motor- 450 HP

Siemens-Allis Electric Motor- 450 HP. Model: 147. Motor specifications: 3565 rpm, 4160 V, 54 amps, 60 Hz, 3 phase. Continuous duty. Frame: 507US. Type: G. NEMA design: B. Overall dimensions: 4 ft. L x 3 ft. 8 in. W x 2 ft. 9 in. H.

Product Details

  • Product ID: 8841
  • Stock No: DTTC820B.
  • Manufacturer: Siemens
  • Model: 147

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Siemens-Allis 4160V Electric Motor- 450 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed