Siemens Electric Ac Motor, 10 HP

Siemens Electric Ac Motor, 10 HP

Siemens Electric Ac Motor. 10 hp, 3/60/230/460 V.

Product Details

  • Stock No: DPCO409.1a
  • Manufacturer: Siemens

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 10
  • Motor Voltage: 3/60/230/460

Dimensions:

Additional Product Details

Siemens Electric Ac Motor, 10 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed