Siemens Motor with Drive

Siemens Motor with Drive

Siemens Motor with Drive. S/N C02 T0088CE G8, type RGZESD, Frame 213T, 230/460 volt, 19.0/9.5 maps, 7.5 hp, 1750 rpm, 3 phase, 60 hz, 1.15 S.F. Chemineer drive, Model 2-HSNS-15. S/N 1-91402-9. 15 hp, 1,750 rpm (input), 350 Unit.

Product Details

  • Stock No: SUBF016.4a
  • Manufacturer: Siemens
  • Serial Number: C02 T0088CE G8

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Siemens Motor with Drive
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed