Siemens Premium Efficiency 21 Plus Electric Motors- 15 HP
Siemens Premium Efficiency 21 Plus Electric Motors- 15 HP. S/N's: 2726380001. Type: RGZESD. Order No: 1LA92542YK60. Motor specifications: 3530 rpm, 460 V, 17 amps, 60 Hz, 3 phase. Frame: 254T. Class Insul: F. Nema design: B. Overall dimensions: 24 in. L x 18 in. W x 11 in. H.
Product Details
- Stock No: DPCO411.2a-01
- Manufacturer: Siemens
- Serial Number: 2726380001
Previous Refrigerant
Motor Details
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 15
- Motor RPM: 3530
- Motor Voltage: 460
- Motor Amps: 17
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254T
Dimensions:
- Length (Inches): 24
- Width (Inches): 18
- Height (Inches): 11
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!