SIHI High Vacuum Performance Single Stage Pump
SIHI High Vacuum Performance Single Stage Pump
SIHI High Vacuum Performance Single Stage Pump. Model: LPHR 55320 BN117010. S/N: 3393956. Size: 2x2. For dry air and/or saturated air applications. Pump specifications: 15/25 hp, 1150/1750 rpm, 13 gpm. Inlets/outlets: (2) 2 in. dia. with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes with a center-to-center distance of 4-3/4 in. Overall dimensions: 37 in. L x 15-1/2 in. W x 21-1/2 in. H.
Product Details
- Product ID: 2731
- Stock No: CCFP524.
- Manufacturer: SIHI
- Model: LPHR 55320 BN117010
- Serial Number: 3393956
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: SIHI High Vacuum Performance Single Stage Pump. Model: LPHR 55320 BN117010. S/N: 3393956. Size: 2x2. For dry air and/or saturated air applications. Pump specifications: 15/25 hp, 1150/1750 rpm, 13 gpm. Inlets/outlets: (2) 2 in. dia. with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes with a center-to-center distance of 4-3/4 in. Overall dimensions: 37 in. L x 15-1/2 in. W x 21-1/2 in. H.
- manufacturer: SIHI
- model: LPHR 55320 BN117010
- name: SIHI High Vacuum Performance Single Stage Pump
- product_id: 2731
- serial_number: 3393956
- stock_no: CCFP524.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.