SIHI LEMR-170 Vacuum Pump - 7.5 HP

SIHI LEMR-170 Vacuum Pump - 7.5 HP

Used SIHI Vacuum Pump. Model: LEMR 170 AZ AAB OA O AT. Serial: CA 1375790-01. STK #: 10118002. SIHI Pumps Limited. Made in Canada. Sterling Fluid Systems. Electric motor: 7.5 HP, 208-230/460V, 21.5-20/10 amps, 1725 RPM, 213TCZ Frame, 60 Hz, 3-phase (also rated for 190/380V, 50 Hz). *Note: previous owner used in a clean room for only 6 months.

Product Details

  • Stock No: CTSR01
  • Manufacturer: SIHI
  • Model: LEMR-170-AZ-AAB-0A 0 AT
  • Serial Number: 1375790-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SIHI LEMR-170 Vacuum Pump - 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed