SIHI Liquid Ring High Performance Vacuum Pump

SIHI Liquid Ring High Performance Vacuum Pump

SIHI Liquid Ring High Performance Vacuum Pump. Model: LOHB 2704 BN 001 01 2. Capacity: 27 in. Hg @ 25 cfm (using dry air). Westinghouse Motor, 3 hp. SIHI pumps offer higher vacuum, operational safety, entrained liquid handling, and low vibration and noise levels. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal-to-metal contact. Typical application areas: Chemical, petro-chemical and pharmaceutical, Plastics, Wood/Timber processing, Food, dairy and beverage, Medical, Energy Production, Mining, Water treatment. Overall dimensions: 3 ft. L x 1 ft. 3 in. W x 2 ft. 11-1/2 in. H.(ACN27).

Product Details

  • Stock No: RFPM518.13a
  • Manufacturer: SIHI
  • Model: LOHB 2704 BN 001 01 2
  • Serial Number: 2894 151

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SIHI Liquid Ring High Performance Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed