SIHI Liquid Ring High Performance Vacuum Pump

SIHI Liquid Ring High Performance Vacuum Pump

Sihi Liquid Ring High Performance Vacuum Pump. Model: LPHB 3708. S/N: 3160705. Capacity: 20 in. Hg @ 70 cfm (using dry air). U.S. Motor, 7-1/2 hp, The LPH 3708 liquid ring vacuum pumps are reliable pumps that can be used in a variety of applications; their two stage configuration optimizes performance. The vacuum pumps only moving part is the impeller and shaft assembly. These pumps have no internal metal to metal contacts. Inlets/outlets: (2) 1-1/2 in. dia. ports, each with 5 in. dia. flanges and (4) 1/2 in. dia. thru-holes at center distances of 2-3/4 in. Overall dimensions: 45 in. L x 17 in. W x 20-1/2 in. H.

Product Details

  • Stock No: RFPM520.
  • Manufacturer: SIHI
  • Model: LPHB 3708
  • Serial Number: 3160905

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SIHI Liquid Ring High Performance Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed