SIHI Liquid-Ring Vacuum Pump

SIHI Liquid-Ring Vacuum Pump

SIHI Liquid-Ring Vacuum Pump. Model: LPHA 5620. S/N: BN041010. No: CR2990115. Capacity: 29 in. Hg. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. Sihi pumps offer operational safety, entrained liquid handling, long economical life, low vibration & noise level, low starting torque, and construction flexibility. Pump inlet/outlet: 2 in. diameter, flange: 6 in. diameter, (4) attach holes, c.t.c: 5 in. L. Overall dimensions: 42 in. L x 16 in. W x 24 in. H.

Product Details

  • Product ID: 2695
  • Stock No: HDDF256.a
  • Manufacturer: SIHI
  • Model: LPHA 5620
  • Serial Number: BN041010

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SIHI Liquid-Ring Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed