SIHI LPH Series Vacuum Pump

SIHI LPH Series Vacuum Pump

Sihi LPH Series Vacuum Pump. Model: LPHB 40517. S/N: 3273460. Capacity: 167 cfm @ 12 in. Hg. Average service liquid flow: 5 gpm. Baldor Industrial Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. Sihi pumps offer operational safety, entrained liquid handling, long economical life, low vibration & noise level, low starting torque, and construction flexibility. Inlet/outlet: (2) 2 in. dia. 4-bolt flange. Overall dimensions: 43 in. L x 14-1/2 in. W x 18 in. H.

Product Details

  • Stock No: SHCA1424.4
  • Manufacturer: SIHI
  • Model: LPHB 40517
  • Serial Number: 3273460

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SIHI LPH Series Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed