Silo Single Shell 20,000 Gallon
Silo Single Shell 20,000 Gallon
Silo Single Shell 20,000 Gallon. Bottom is sloped 9 in. from one side to the other and the slab needs to be poured to accommodate. (2) 3 in. inlet/outlet, (1) 6 in. inlet/outlet. Previous use: Wine Storage. Dimensions 12 ft. 6 in. dia x 29 ft. High.
Product Details
- Product ID: 6142
- Stock No: cJG803.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Silo Single Shell 20,000 Gallon. Bottom is sloped 9 in. from one side to the other and the slab needs to be poured to accommodate. (2) 3 in. inlet/outlet, (1) 6 in. inlet/outlet. Previous use: Wine Storage. Dimensions 12 ft. 6 in. dia x 29 ft. High.
- manufacturer: Not Specified
- name: Silo Single Shell 20,000 Gallon
- product_id: 6142
- stock_no: cJG803.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.