Silvan Industries Air Receiver- 180 Gallon

Silvan Industries Air Receiver- 180 Gallon

1992 Silvan Industries Air Receiver- 180 Gallon. S/N & Nat’l Bd: 77593. MAWP: 200 psi @ 450 °F. MDMT: -20 °F @ 200 psi. Head thickness: 0.186 in. Shell thickness: 0.227 in. Inlets: (2) 1-1/2 in. Outlets: (1) 1-1/2 in. NPT female, 3/4 in. threaded port. Overall dimensions: 35 in. L x 31 in. W x 85 in. H.

Product Details

  • Stock No: SHCA488B.
  • Manufacturer: Silvan Industries
  • Serial Number: 77593

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 31
  • Height (Inches): 85

Additional Product Details

  • Year of Manufacture: 1992

Silvan Industries Air Receiver- 180 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed